6 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap with Permox CTF™ Lined

You last purchased this on
 
D and M Coatings

6 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap with Permox CTF™ Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
D and M Coatings

6 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap with Permox CTF™ Lined

  • Fast #
  • Part #DDMK6CTF
  • Item #7314556
  • Manufacturer Part #DMK6CTF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C150, ANSI C151, ANSI C153, ANSI C600, ANSI C900, ANSI C905
ASTM:
ASTM A-536 Grade 60-40-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-900, AWWA C-905
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap, Solid Cap
Material:
Ductile Iron
NSF:
NSF 372, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Pipe Lining:
Permox CTF™
Pressure - High:
350
UL Listed:
Yes
Weight:
15 lb