6 x 4 in. Mechanical Joint Permox CTF™ Ductile Iron Reducer
6 x 4 in. Mechanical Joint Permox CTF™ Ductile Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.23, ANSI A21.4, ANSI A21.11, ANSI A21.53, ANSI 61, ANSI C153, ANSI C104, ANSI C111, ANSI C600
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05
- AWWA:
- AWWA A-21.23, AWWA A-21.4, AWWA A-21.11, AWWA A-21.53, AWWA C-153, AWWA C-104, AWWA C-111, AWWA C-600
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducer
- Length:
- 5 in
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Permox CTF™