8 x 6 in. Mechanical Joint Permox CTF™ Ductile Iron Reducer
8 x 6 in. Mechanical Joint Permox CTF™ Ductile Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Permox CTF™