DESCRIPTION

D & L Airflow Solutions 12 in. Drain Pan Fitting Long Screwdriver 26 GA

SHMDP261243

Width:

SPECIFICATIONS

Gauge
26
Length
12 in
Material
Galvanized Steel
Width
43 in

Starting at
Call for Pricing
  • QUANTITY