DESCRIPTION

D & L Airflow Solutions 12 x 4 in. 26 ga No Paint Grade with 6 in. Extension

SHMPH12612P6

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Length
4 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY