DESCRIPTION

D & L Airflow Solutions 12 x 6 x 6 x 18 in. Box

A549112UU

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Depth
6 in
Height
18 in
Length
12 in
Material
Concrete
UL Listed
Yes
Width
6 in