DESCRIPTION

D & L Airflow Solutions 14 1/4 in. 26 ga Return Air Can with Paint Grade

SHMRAC262014

Length:

SPECIFICATIONS

Gauge
26
IsAcceptableImage
Length
20-1/4 in
Material
Galvanized Steel
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY