DESCRIPTION

D & L Airflow Solutions 14 x 10 in. 30 ga Ceiling Box

SHMCB30141410PGS

Length:

SPECIFICATIONS

Gauge
30
Height
10 in
Length
14 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY