DESCRIPTION

D & L Airflow Solutions 14 x 4 in. 26 ga No Paint Grade with 6 in. Extension

SHMPH12614PU6

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Length
4 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY