DESCRIPTION

D & L Airflow Solutions 14 x 6 in. 26 ga End Boot with 6-Extension

SHMPH32614UX6

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
26
Length
6 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY