DESCRIPTION

D & L Airflow Solutions 14 x 8 in. 26 ga Ears Solid Box

SHMBBS2614X

Height:

SPECIFICATIONS

Gauge
26
Height
8 in
Length
8 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY