DESCRIPTION

16.25 in. 26 ga Return Air Can with Paint Grade

SHMRAC262516

Length:

SPECIFICATIONS

Gauge
26
Length
25-1/4 in
Material
Galvanized Steel
Width
16-1/4 in

Starting at
Call for Pricing
  • QUANTITY