DESCRIPTION

D & L Airflow Solutions 16 x 14 x 12 in. 26 ga Splitter Wye Seal

SHMYSPS26161412

Inside Diameter 3:

SPECIFICATIONS

Gauge
26.0
Inside Diameter
16 in
Inside Diameter 2
14 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY