17-1/4 in x 17-1/4 in x 36 in 26 ga Plenum Cap
17-1/4 in x 17-1/4 in x 36 in 26 ga Plenum Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Cap
- Gauge (metal):
- 26 ga
- Height:
- 36 in
- Length:
- 17-1/4 in
- Material:
- Steel
- Size:
- 17-1/4 in x 17-1/4 in x 36 in
- Vent Duct Shape:
- Rectangular
- Width:
- 17-1/4 in