DESCRIPTION

D & L Airflow Solutions 20-1/4 in. 28 ga Return Air Can with 6-Paint Grade

SHMRAC6283020PG

Length:

SPECIFICATIONS

Gauge
28
Length
30-1/4 in
Material
Galvanized Steel
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY