DESCRIPTION

D & L Airflow Solutions 23.5 in. Drain Pan Fitting 26 GA

SHMDP2623530

Width:

SPECIFICATIONS

Gauge
26
Length
23-1/2 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY