DESCRIPTION

D & L Airflow Solutions 28 in. Drain Pan Fitting Long Screwdriver 26 GA

SHMDP262836L

Width:

SPECIFICATIONS

Gauge
26.0
Length
28 in
Material
Galvanized Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY