DESCRIPTION

D & L Airflow Solutions 3 ft. 24 ga Snap Lock Knockdown Pipe

SHMKD2403

Diameter:

SPECIFICATIONS

Diameter
16 in
Gauge
24
Length
3 ft
Material
Galvanized

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY