DESCRIPTION

D & L Airflow Solutions 3 ft. 30 ga Riser Pipe

SHMRSR3010M

Diameter:

SPECIFICATIONS

Diameter
3-1/4 in
Gauge
30.0
Length
3 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY