DESCRIPTION

D & L Airflow Solutions 30-1/4 in. 26 ga Return Air Can with Paint Grade

SHMRAC263020

Length:

SPECIFICATIONS

Gauge
26
Length
30-1/4 in
Material
Galvanized Steel
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY