DESCRIPTION

D & L Airflow Solutions 30 in. Drain Pan Fitting Long Screwdriver 26 GA

SHMDP263060L

Width:

SPECIFICATIONS

Gauge
26.0
Length
30 in
Material
Galvanized Steel
Width
60 in

Starting at
Call for Pricing
  • QUANTITY