4 x 4 in. x 10 ft. Standard Line Set
4 x 4 in. x 10 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Line set cover
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 4 in
- Material:
- Steel
- Package Quantity:
- Piece of 1
- Suction Line (OD):
- 4 in