DESCRIPTION

D & L Airflow Solutions 4 x 4 x 4 in. 30 ga Duct Tee

A5101PPP30

Length:

SPECIFICATIONS

Gauge
30
Height
4 in
Length
4 in
Material
Galvanized Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY