DESCRIPTION

D & L Airflow Solutions 5 in. 28 ga Duct Connector

SHMDC28

Length:

SPECIFICATIONS

Gauge
28
Length
4 in
Material
Galvanized Steel
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY