DESCRIPTION

D & L Airflow Solutions 6 in. 30 ga Tapered Reducer

SHMSFT30U

Length:

SPECIFICATIONS

Gauge
30
Length
4 in
Material
Galvanized
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY