DESCRIPTION

D & L Airflow Solutions 6 x 4 x 4 in. 26 ga Tee Wye

SHMTY26UPP

Length:

SPECIFICATIONS

Gauge
26
Height
4 in
Length
6 in
Material
Galvanized
Width
4 in

Starting at
Call for Pricing
  • QUANTITY