DESCRIPTION

D & L Airflow Solutions 6 x 6 in. 30 ga Paint Grade Solid Floor Box

SHMFB3010UUS

Length:

SPECIFICATIONS

Gauge
30
Height
6 in
Length
10 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY