DESCRIPTION

D & L Airflow Solutions 74 in. Drain Pan Fitting Long Screwdriver 26 GA

SHMDP267432L

Width:

SPECIFICATIONS

Gauge
26
Length
74 in
Material
Galvanized Steel
Width
32 in

Starting at
Call for Pricing
  • QUANTITY