DESCRIPTION

D & L Airflow Solutions 8 x 6 x 6 in. 26 ga Tee Wye

SHMTY26XUU

Length:

SPECIFICATIONS

Gauge
26
Height
6 in
Length
8 in
Material
Galvanized
Width
6 in

Starting at
Call for Pricing
  • QUANTITY