24 in. Manhole Cover for Water

You last purchased this on
 
D & L Foundry Supply

24 in. Manhole Cover for Water

This product requires certification to purchase.
Brand image
You last purchased this on
 
D & L Foundry Supply

24 in. Manhole Cover for Water

  • Fast #
  • Part #DB502401I
  • Item #7052064
  • Manufacturer Part #B-5024-01I
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
22-1/2 in
Height:
1/2 in
Material:
Cast Iron
Product Type:
Manhole Cover
Size:
24 in
Waterworks Application:
Water