18 in. Backflow Cable Guard
18 in. Backflow Cable Guard
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Sentry 3/4 in to 2 in Backflows
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Cable Guard
- UL Listed:
- No