Dacor Disctinctive 2 cf 1100 W Conventional Microwave DDMW2420S

DESCRIPTION

  • Sensor technology automatically adjusts time and temperature for 9 popular microwave favorites including popcorn, reheat, fresh vegetables, frozen entrees, rice, baked potatoes, ground meat and poultry, as well as fish and seafood

Dacor Disctinctive 2 cf 1100 W Conventional Microwave

DDMW2420S

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
2 cu ft
Collection
Disctinctive
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/8 in
Watts
1100

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS