29-7/8 in. 4.8 cu. ft. Single Oven in Graphite Stainless Steel
This product has been replaced by
Manufacturer Part #DOB30M977SM/DA
Contemporary 29-7/8 in. 4.8 cu. ft. Single Oven in Graphite Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.8 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Depth:
- 24-1/2 in
- Door Style:
- Drop Down
- Height:
- 28-7/8 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3.4 kW
- Weight:
- 213.8 lb
- Width:
- 29-7/8 in