DESCRIPTION

Dacor 35-7/8 in. Freestanding Dual-Fuel Range

DER48DCHNGH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
BTU
18000
Capacity
4.6 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-3/4 in
ETL Listed
No
Height
36-3/4 in
Ignition System
Electronic Ignition
Number Of Burners
6
UL Listed
No
Volts
208/240V
Watts
3500
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY