DESCRIPTION

Dacor 36 in. 6-Burner Natural Gas Dual Fuel Range

DER36DSCHNG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
4.6 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/8 in
Height
38-3/4 in
Ignition System
Electric Ignition
UL Listed
Yes
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY