Dacor Renaissance 36 in. French Door Bottom Freezer Refrigerator without Handle DEF36BNNFSS

DESCRIPTION

  • 2 Humidity-Controlled Crisp Drawers
  • EPDM O-rings and boot
  • Flanged end connections compatible with ANSI B16.5 Class 150
  • Maximum service temperature 140°F
  • Size range 4 In. to 6 In.
  • The disc and stem sheath are molded over a 316 stainless steel hex shaft to make a one-piece assembly
  • Valve pressure rating 150 psi at 73°F water non-shock (4 In.)

Dacor Renaissance 36 in. French Door Bottom Freezer Refrigerator without Handle

DEF36BNNFSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Renaissance
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Installation Type
Freestanding
Volts
115V
Width
35-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY