DESCRIPTION

Dacor Discovery™ 47-7/8 in. 4.6 cf 3500W 6-Burner Dual Fuel Gas Range in Stainless Steel

DER48DSCH

Fuel Type:

SPECIFICATIONS

ADA Compliant
No
AMP
50
Collection
Discovery™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-3/4 in
Fuel Type
LP Gas
Height
37-7/8 in
Power Source
Gas
Volts
240V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY