DESCRIPTION

Dacor 48 in. 6-Seal Burner Natural Gas Cooktop

DEG486SCHNG

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/8 in
Fuel Type
Natural Gas
Height
7-3/4 in
Material
Stainless Steel
Number Of Burners
6
Power Source
Gas
Volts
120V
Width
47-7/8 in

Starting at
Call for Pricing
  • QUANTITY