600 CFM Cabinet Blower
600 CFM Cabinet Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Depth:
- 23-31/100 in
- Height:
- 18 in
- Installation Type:
- Under Cabinet
- Product Type:
- Blower
- Width:
- 19-3/34 in