10 in. Installation Kit in Stainless Steel
This product has been replaced by
Manufacturer Part #RAC00CPAAAA/DA
Contemporary 10 in. Installation Kit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 4 in
- NSF Certified:
- No
- Product Type:
- Installation Kit
- Width:
- 10 in