46 in. Downdraft Range Hood in Stainless Steel
Contemporary 46 in. Downdraft Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-3/4 in
- Energy Star Compliant:
- No
- Filter Type:
- Grease
- Height:
- 47-1/4 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Interior Light:
- No
- Material:
- Stainless Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 46 in