15-7/8 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #DMR30M977WS
Heritage 15-7/8 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-1/64 in
- Energy Star Compliant:
- No
- Height:
- 15-7/8 in
- Interior Light:
- No
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 23-7/8 in