24 in. Warming Drawer in Silver Stainless Steel
Heritage 24 in. Warming Drawer in Silver Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.33 cu ft
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 20-1/4 in
- ETL Listed:
- No
- Height:
- 11-7/8 in
- Installation Type:
- Undermount
- Maximum Capacity:
- 1.33 cu ft
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 0.5 kW
- Weight:
- 76 lb
- Width:
- 22-1/2 in