29-5/8 in. Warming Drawer in Graphite Stainless Steel
Heritage 29-5/8 in. Warming Drawer in Graphite Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 15600
- Burner Type:
- Induction
- Capacity:
- 1.42 cu ft
- Collection:
- Heritage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Control Type:
- Digital
- Depth:
- 3-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Undercounter
- MBH:
- 15.6
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3700 W
- Weight:
- 60 lb
- Width:
- 36 in