36 in. 5-Burner Pro Natural Gas Cooktop in Stainless Steel
Heritage 36 in. 5-Burner Pro Natural Gas Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 12500
- Burner Type:
- Sealed
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 53-17/50 in
- Fuel Type:
- Natural Gas
- Height:
- 10-4/25 in
- Ignition System:
- Electronic Ignition
- MBH:
- 18
- Number of Burners:
- 5
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in