23-1/2 in. 46 Bottles Wine Cooler in Stainless Steel
Professional Series 23-1/2 in. 46 Bottles Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 46 Bottles
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/8 in
- Energy Star Compliant:
- No
- Height:
- 36-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 72
- Minimum Temperature:
- 41
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-1/2 in