30 in. Warming Drawer in Stainless Steel
Heritage 30 in. Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.73 cu ft
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-3/8 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Pro Handle
- Height:
- 10-1/8 in
- Installation Type:
- Wall Mount
- Maximum Capacity:
- 1.73 cu ft
- Power Source:
- Electric
- Type:
- DHWDF30S
- Volts:
- 120V
- Width:
- 30 in