36 in. Downdraft Range Hood in Silver Stainless

You last purchased this on
 
Dacor

Contemporary 36 in. Downdraft Range Hood in Silver Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dacor

Contemporary 36 in. Downdraft Range Hood in Silver Stainless

  • Fast #
  • Part #DMRV3615S
  • Item #7505873
  • Manufacturer Part #MRV3615S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
1100 ft3/min
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver Stainless
Depth:
2-3/16 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
30 in
Hood Vent Type:
Downdraft
Indoor Outdoor:
Indoor
Installation Type:
Countertop
Interior Light:
No
Material:
Stainless Steel
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
68 lb
Width:
36 in