29-7/8 in. Electric 6-Burner Smoothtop Freestanding Range in Stainless Steel
Professional 29-7/8 in. Electric 6-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CLEAN AND MINIMAL Integrates into any kitchen with a sleek, knobless design.
- SENSETECH INDUCTION TECHNOLOGY Detects the presence and size of your cookware and matches energy transference with zero residual heat loss.
- FOUR-PART PURE CONVECTION Superior consistency and zero flavor transfer with Four-Part Pure Convection. Reduce cooking time by distributing heat evenly across the entire oven.
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 12900
- Burner Type:
- Smoothtop
- Capacity:
- 5.2 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 27 in
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Height:
- 37-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 12.9
- Number of Burners:
- 6
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 2300 W
- Weight:
- 300 lb
- Width:
- 29-7/8 in