35-3/4 in. 22.6 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #DRF36C100SR/DA
Professional 35-3/4 in. 22.6 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.6 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 30-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.6 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- Dacor iQ Kitchen
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 375 lb
- Width:
- 35-3/4 in